PIPETTER FAST RELEASE 25 ML RED PIP
Mfr # F37904-0025
Zoro # G4690147
product price: $38.99
/eaKey Features
Material
Plastic
Color
Red
Product Type
Manual Pipette Controller
Overall Length
6 3/4 in
Pipettor Type
Manual Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37904-0025
Zoro #
G4690147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 3/4 in
Details
Material
Plastic
Color
Red
Item
Manual Pipette Controller
Product Type
Manual Pipette Controller
Pipettor Type
Manual Controller
Number of Channels
1
Capacity - Maximum
25 mL
Description
Manual Pipette Controller, Plastic, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.