Zoro Homepage
This item is Discontinued.
Sp Scienceware Pipettor, Aqueous, 10ml 37900-1100

Pipettor, Aqueous, 10ml (Discontinued)

  • Mfr # 37900-1100
  • Zoro # G8410543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37900-1100
Zoro #
G8410543
UPC #
-
Country of Origin
United States

Dimensions

Size
10ml

Details

Item
Minipet Pipettor
Material
Polypropylene Handle, PTFE Plunger, Borosilicate Glass Syringe, Chrome Plated Check Valve, Luer Lock Fitting, Buna-N-Seals, Stainless Steel Spring and Luer Lock Cannula
Accuracy
+/-0.5%

Description

Minipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger, Borosilicate Glass Syringe, Chrome Plated Check Valve, Luer Lock Fitting, Buna-N-Seals, Stainless Steel Spring and Luer Lock Cannula, Accuracy +/-0.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.