Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18954-0000
Zoro #
G7984435
UPC #
-
Country of Origin
United States
Dimensions
Length
Single Holder Clamp 2 1/5 in, Single Extender 2 in
Width
Single Holder Clamp 5 3/10 in, Single Extender 3 1/10 in
Height
Single Holder Clamp 4 3/10 in, Single Extender 3 1/10 in
Details
Item
Pipettor Holder
Includes
(1) Single Holder Clamp and (2) Extenders to Hold A Total of 3 Pipettors
Material
polypropylene
For Use With
Pipettors
Color
Blue
Description
Pipettor Holder, Pi-Rack, Holds Standard Brands of Pipettors, Number of Slots 3, Compartment Size Pipettor Slot Equals 21/25 x 1-73/100 In., Height Single Holder Clamp 4-3/10 In., Single Extender 3-1/10 In., Width Single Holder Clamp 5-3/10 In., Single Extender 3-1/10 In., Length Single Holder Clamp 2-1/5 In., Single Extender 2 In., Material Polypropylene, Color Blue, For Use With Pipettors, Includes (1) Single Holder Clamp and (2) Extenders to Hold A Total of 3 Pipettors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.