Zoro Homepage

Pipettor Tip, NonStril RoxyM, 12.5ml, PK100

  • Mfr # F37300-0005

  • Zoro # G4705732


product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns

Key Features

Type
Repeat
Material of Construction
PP W PE Inner Plunger
Manufacturers Warranty Length
90 day
Capacity
12.5ml
For Use With
373100000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37300-0005
Zoro #
G4705732
UPC #
024140926846
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
90 day

Details

Type
Repeat
Material of Construction
PP W PE Inner Plunger
Item
Pipettor Tip
Capacity
12.5ml
For Use With
373100000
Material
Polypropylene
Capacity - Maximum
12.5 mL
Sterility
Non-Sterile

Description

Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 12.5ml, For Use With 373100000, Manufacturers Warranty Length 90 Days, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.