Zoro Homepage
This item is Discontinued.
Sp Scienceware Pipettor Tip, NonStril RoxyM, 50ml, PK25 373000009

Pipettor Tip, NonStril RoxyM, 50ml, PK25 (Discontinued)

  • Mfr # 373000009
  • Zoro # G4687891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373000009
Zoro #
G4687891
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
90 days

Details

Item
Pipettor Tip
Capacity
50ml
For Use With
373100000
Material of Construction
PP W PE Inner Plunger
Type
Repeat

Description

Pipettor Tip, Repeat, Material of Construction PP W PE Inner Plunger, Capacity 50ml, For Use With 373100000, Manufacturers Warranty Length 90 Days, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.