Zoro Homepage

Pitcher, Polypropylene, Tall Form with Handle, 2 L / 0.5 gal Capacity, Not Rated Not Applicable

  • Mfr # F28992-0000

  • Zoro # G8528737


product price: $16.19
/ea

Key Features

Capacity
2000mL
Body Material
Polypropylene
Beaker Type
Tall Form with Handle
Capacity - Metric
2 L
Capacity - English
0.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28992-0000
Zoro #
G8528737
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter - Metric
116 mm, 150 mm
Outside Dia.
5 in
Labware Inside Dia. - English
4.5 in
Labware Height - English
8.5 in
Labware Inside Dia. - Metric
116 mm
Labware Outside Dia. - English
5.9 in
Overall Height - Metric
215 mm
Height
8.39"
Labware Height - Metric
215 mm

Description

Pitcher, Capacity - Metric 2 L, Capacity - English 0.5 gal, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 116 mm, 150 mm, Overall Height - Metric 215 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 20 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant, Heat Resistant, Shatter Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.