Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37861-0000
Zoro #
G8288576
UPC #
-
Country of Origin
United States
Dimensions
Base Dimensions
8 3/8 in x 8 3/8 in
Manufacturers Warranty Length
3 mo Limited
Details
Item
Microtiter Plate / Petri Dish Reader
Features
Polypropylene base with a clear acrylic deck for plate placement. Adjustable mirror for viewing underside of plates.
Light Source
Reflected Light
Optical Field of View
130 mm
Optical Magnification
3X
Eyepiece Protractor
No
Working Distance
0.8 ft.
Optical Magnification Range
10X to 40X
Description
Microtiter Plate / Petri Dish Reader, Light Source Reflected Light, Optical Field of View 130 mm, Optical Magnification 3X, Base Dimensions 8 3/8 in x 8 3/8 in, Manufacturers Warranty Length 3 mo Limited, Working Distance Fixed, Eyepiece Protractor No, Features Polypropylene base with a clear acrylic deck for plate placement. Adjustable mirror for viewing underside of plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.