Zoro Homepage

POLY-JAQUE PLASTIC LAB JACK

  • Mfr # F18391-0001

  • Zoro # G4691425


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Item - Clamp, Stand, Support
Lab Jack
Diameter
8.25 in
Material
Plastic
Max. Height
12 in
Max. Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18391-0001
Zoro #
G4691425
UPC #
024140922725
Country of Origin
United States

Dimensions

Diameter
8.25 in
Max. Height
12 in

Details

Item - Clamp, Stand, Support
Lab Jack
Material
Plastic
Item
Lab Jack
Max. Capacity
15 lb

Description

POLY-JAQUE PLASTIC LAB JACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.