Jerrican, 5 L Capacity - mL, 1.25 gal Capacity - oz, Screw On Closure, HDPE, White, 5.5 in H
Mfr # H10935-0000
Zoro # G4733172
product price: $41.19
/eaKey Features
Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.25 gal
Closure Type
Screw On
Body Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10935-0000
Zoro #
G4733172
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
5.5 in
Overall Width - Metric
244 mm
Overall Height - Metric
130 mm
Labware Width - English
9.6 in
Labware Depth - English
5.5 in
Screw Closure Size
45 mm
Overall Depth - Metric
140 mm
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1.25 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 244 mm, Closure Liner Material Unlined, Overall Height - Metric 130 mm, Screw Closure Size 45 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Includes Not Applicable, Brim Capacity 5 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.