Zoro Homepage
This item is Discontinued.
Sp Scienceware Portable Glove Box, 13 In. L, 27 In. W 50028-2000

Portable Glove Box, 13 In. L, 27 In. W (Discontinued)

  • Mfr # 50028-2000
  • Zoro # G4744205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50028-2000
Zoro #
G4744205
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
27 in
Length
13 in
Opening Size
8 in
Length (Straight Wireway)
13 in

Details

Item
Portable Glove Box
Material
Polyethylene
Number of Ports
2
Includes
(1) Pair Of Gloves And (2) Clamping Rings

Description

Portable Glove Box, Number of Ports 2, Opening Size 8 in, Material Polyethylene, Length 13 in, Width 27 in, Height 22 in, Includes (1) Pair Of Gloves And (2) Clamping Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.