Rack, 30 places
Mfr # F18514-0016
Zoro # G7982642
product price: $28.39
/eaKey Features
Height
1 45/64 in
Autoclavable
Yes
Width
4 9/64 in
For Use With
16mm vials, Bottles
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F18514-0016
Zoro #
G7982642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 45/64 in
Width
4 9/64 in
Length
5 3/64 in
Overall Length
5 in
Tube Size
13 to 16 mm
Overall Width
4 1/8 in
Overall Height
1 3/4 in
Compartment Width
5/8 in
Compartment Length
5/8 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
16mm vials, Bottles
Color
White
Material
Polypropylene
Number of Compartments
30
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes, Vials
Total Holding Capacity
(30) Places
5
4 9/64 in
Description
Item Tube Rack, Number of Compartments 30, Autoclavable Yes, Material Polypropylene, White, Height 1 45/64 in, Length 5 3/64 in, Width 4 9/64 in, For Use With 16mm vials, Bottles, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.