Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18745-0002
Zoro #
G8315307
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
24.6cm
Width
10.4cm
Height
6.4cm
Tube Size
20mm Tubes
Details
Item
Rack
Color
White
Material
Polypropylene
Number of Compartments
4x10 rows
For Use With
20mm Tubes
Description
Item Rack, Number of Compartments 4x10 rows, Material Polypropylene, White, Height 6.4cm, Length 24.6cm, Width 10.4cm, For Use With 20mm Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.