Zoro Homepage

Rack, 40 places

  • Mfr # F18747-0002

  • Zoro # G8054672


product price: $26.49
/ea

Key Features

Height
2 33/64 in
Autoclavable
Yes
Width
4 3/32 in
Color
Blue
For Use With
20 mm Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18747-0002
Zoro #
G8054672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 33/64 in
Width
4 3/32 in
Length
9 11/16 in
Overall Length
9 3/4 in
Overall Width
4 1/8 in
Tube Size
16 to 20 mm
Overall Height
2 1/2 in
Compartment Length
3/4 in
Compartment Width
3/4 in

Details

Item
Tube Rack
Autoclavable
Yes
Color
Blue
For Use With
20 mm Tubes
Material
Polypropylene
Number of Compartments
40
Product Type
Test Tube Rack
Total Holding Capacity
(40) Places
Compatible Product Type
Test Tubes
5
4 3/32 in

Description

Item Tube Rack, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, Blue, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 20 mm Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.