Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18749-0001
Zoro #
G7825675
UPC #
-
Country of Origin
Spain
Dimensions
Length
24.8cm
Width
10.5cm
Height
7cm
Details
Item
Rack
Color
White
Material
polypropylene
Includes
Features retainer fingers that hold tubes firmly in place with no fear of dislodging
Number of Compartments
5x12 rows
For Use With
15-16mm Tubes
Description
Item Rack, Number of Compartments 5x12 rows, Material Polypropylene, White, Height 7cm, Length 24.8cm, Width 10.5cm, For Use With 15-16mm Tubes, Includes Features retainer fingers that hold tubes firmly in place with no fear of dislodging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.