Zoro Homepage

Rack, 60 places

  • Mfr # F18745-0001

  • Zoro # G8308806


product price: $33.19
/ea

Key Features

Height
2 33/64 in
Autoclavable
Yes
Width
4 3/32 in
Color
White
For Use With
16 mm Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18745-0001
Zoro #
G8308806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 33/64 in
Width
4 3/32 in
Length
9 11/16 in
Overall Height
2 1/2 in
Overall Length
9 3/4 in
Tube Size
13 to 16 mm
Overall Width
4 1/8 in
Compartment Width
5/8 in
Compartment Length
5/8 in

Details

Item
Tube Rack
Autoclavable
Yes
Color
White
For Use With
16 mm Tubes
Material
Polypropylene
Number of Compartments
60
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes
Total Holding Capacity
(60) Places
5
4 3/32 in

Description

Item Tube Rack, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, White, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 16 mm Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.