Rack, 90 places
Mfr # F18745-0000
Zoro # G8066231
product price: $27.89
/eaKey Features
Height
2 33/64 in
Autoclavable
Yes
Width
4 3/32 in
For Use With
13 mm Tubes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F18745-0000
Zoro #
G8066231
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 33/64 in
Width
4 3/32 in
Length
9 11/16 in
Tube Size
10 to 13 mm
Overall Height
2 1/2 in
Overall Length
9 3/4 in
Overall Width
4 1/8 in
Compartment Length
1/2 in
Compartment Width
1/2 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
13 mm Tubes
Color
White
Material
Polypropylene
Number of Compartments
90
Product Type
Test Tube Rack
Total Holding Capacity
(90) Places
Compatible Product Type
Test Tubes
5
4 3/32 in
Description
Item Tube Rack, Number of Compartments 90, Autoclavable Yes, Material Polypropylene, White, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 13 mm Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.