Zoro Homepage

Rack, 90 places

  • Mfr # F18745-0023

  • Zoro # G8440117


product price: $49.59
/ea

Key Features

Height
2 13/64 in
Autoclavable
Yes
Width
4 9/64 in
Color
White
For Use With
13 mm Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18745-0023
Zoro #
G8440117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 13/64 in
Width
4 9/64 in
Length
9 27/32 in
Overall Width
4 1/8 in
Overall Height
2 1/4 in
Overall Length
9 7/8 in
Tube Size
10 to 13 mm
Compartment Length
1/2 in
Compartment Width
1/2 in

Details

Item
Tube Rack
Autoclavable
Yes
Color
White
For Use With
13 mm Tubes
Material
Polypropylene
Number of Compartments
90
Product Type
Test Tube Rack
Total Holding Capacity
(90) Places
Compatible Product Type
Test Tubes
5
4 9/64 in

Description

Item Tube Rack, Number of Compartments 90, Autoclavable Yes, Material Polypropylene, White, Height 2 13/64 in, Length 9 27/32 in, Width 4 9/64 in, For Use With 13 mm Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.