Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack. PP. Serum vial. 40 place

  • Mfr # F18513-1640

  • Zoro # G4687681


product price: $42.89
/ea

Key Features

Height
3 7/16 in
Width
4 5/16 in
Color
White
For Use With
Serum Vials
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18513-1640
Zoro #
G4687681
UPC #
-
Country of Origin
United States

Dimensions

Height
3 7/16 in
Width
4 5/16 in
Length
10 in
Tube Size
13 - 16mm

Details

Item
Rack
Color
White
For Use With
Serum Vials
Material
Polypropylene
Number of Compartments
40
Standards
13 - 16mm
Format
10x4
5
4 5/16 in

Description

Item Rack, Number of Compartments 40, Material Polypropylene, White, Height 3 7/16 in, Length 10 in, Width 4 5/16 in, Format 10x4, For Use With Serum Vials, Includes na

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.