RACK SLANTER
Mfr # F18890-0100
Zoro # G4661885
product price: $32.49
/eaKey Features
Autoclavable
Yes
Color
White
Material
Polypropylene
Number of Compartments
1
Product Type
Test Tube Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18890-0100
Zoro #
G4661885
UPC #
-
Country of Origin
United States
Details
Item
Tube Rack
Autoclavable
Yes
Color
White
Material
Polypropylene
Number of Compartments
1
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes
Description
Item Tube Rack, Number of Compartments 1, Autoclavable Yes, Material Polypropylene, White, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.