Zoro Homepage

RACK TEST TUBE EPOXY COATED 10-13

  • Mfr # F18750-0001

  • Zoro # G4652207


product price: $48.49
/ea

Key Features

Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
72
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18750-0001
Zoro #
G4652207
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
4 7/16 in
Overall Width
4 1/2 in
Overall Height
15 3/4 in
Overall Length
8-1/16"
Overall Depth
8 1/8 in
Tube Size
10 to 13 mm
Compartment Length
1/2 in
Compartment Width
1/2 in

Details

Item
Tube Rack
Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
72
For Use With
Test Tubes
Format
6x12
Product Type
Test Tube Rack
Total Holding Capacity
(72) Places
Compatible Product Type
Test Tubes

Description

Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Width 4 7/16 in, Format 6x12, For Use With Test Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.