Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18753-0003
Zoro #
G4704682
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/2 in
Width
6 7/16 in
Overall Width
6 1/2 in
Tube Size
10 to 13 mm
Overall Depth
8 1/8 in
Overall Length
8-1/16"
Overall Height
2.5"
Details
Item
Tube Rack
Autoclavable
No
For Use With
Test Tubes
Color
Orange
Material
Steel
Format
9x12
Product Type
Test Tube Rack
Total Holding Capacity
(108) Places
Description
Item Tube Rack, Number of Compartments Not Applicable, Autoclavable No, Material Steel, Orange, Height 2 1/2 in, Width 6 7/16 in, Format 9x12, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.