Zoro Homepage

RACK TEST TUBE EPOXY COATED 22-25

  • Mfr # F18772-0001

  • Zoro # G4658805


product price: $39.89
/ea

Key Features

Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
40
Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18772-0001
Zoro #
G4658805
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
5 1/16 in
Overall Width
5 1/8 in
Overall Height
3-1/4"
Overall Length
11-9/16"
Tube Size
20 to 25 mm
Overall Depth
11 5/8 in
Compartment Width
1 in
Compartment Length
1 in

Details

Item
Tube Rack
Color
Blue
Material
Steel
Autoclavable
Yes
Number of Compartments
40
For Use With
Test Tubes
Format
4x10
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes
Total Holding Capacity
(40) Places

Description

Item Tube Rack, Number of Compartments 40, Autoclavable Yes, Material Steel, Blue, Height 3 1/4 in, Width 5 1/16 in, Format 4x10, For Use With Test Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.