Reagent Digger, 9 In Lx24 mm
Mfr # F36713-0000
Zoro # G4074183
product price: $25.79
/eaKey Features
Material
Stainless Steel
Color
Silver
Overall Length
9 in, 22.9 cm
Type
Reagent Digger
Product Type
Reagent Digger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F36713-0000
Zoro #
G4074183
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in, 22.9 cm
Overall Length - Imperial
9 in
Details
Item
Reagent Digger
Material
Stainless Steel
Color
Silver
Type
Reagent Digger
Product Type
Reagent Digger
Features
Ideal for Retrieving Stubborn Samples from deep down inside a bottle or vessel that has a minimum neck diameter of 24mm /¹¿/16": Ergonomically designed tool based on confirmed geometry
Description
Reagent Digger, Overall Length - Imperial 9 in, Product Type Reagent Digger, Material Stainless Steel, Color Silver, Standards Not Applicable, Features Ideal for Retrieving Stubborn Samples from deep down inside a bottle or vessel that has a minimum neck diameter of 24mm /��/16 In.: Ergonomically designed tool based on confirmed geometry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.