REPL STOPCOCK F/ DSCCTR SCIENC
Mfr # F42040-0000
Zoro # G4654937
product price: $62.19
/eaKey Features
Standards
FDA
Material of Construction
Polypropylene (Body), PTFE (Plug, Washer)
For Use With
Desiccator
Material
Polypropylene
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F42040-0000
Zoro #
G4654937
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
102 mm
Details
Item
Stopper
Standards
FDA
Material of Construction
Polypropylene (Body), PTFE (Plug, Washer)
For Use With
Desiccator
Material
Polypropylene
Color
Red/White
Product Type
Replacement Stopcock
Resists
Most: Acids, Alchols, Bases and Esters
Liner Material
None; PTFE/Butyl; Rubber; Silicone; PTFE/Silicone; PTFE/Rubber
For Labware Type
Desiccators
Autoclavable
Yes
Special Features
3-Way Stopcock
Description
Stopper, Stopper Size Not Applicable, Overall Height 102 mm, Material Polypropylene, Product Type Replacement Stopcock, Color Red/White, Autoclavable Yes, Number of Holes Not Applicable, Standards FDA, Special Features 3-Way Stopcock, Resists Most: Acids, Alchols, Bases and Esters, For Labware Type Desiccators, Liner Material None; PTFE/Butyl; Rubber; Silicone; PTFE/Silicone; PTFE/Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.