Zoro Homepage
This item is Discontinued.
Sp Scienceware Retriever 13 In L x 1/2 In Dia, Red H37774-0010

Retriever 13 In L x 1/2 In Dia, Red (Discontinued)

  • Mfr # H37774-0010
  • Zoro # G4644062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H37774-0010
Zoro #
G4644062
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Length - Metric
53 mm
Diameter - Metric
12.5 mm

Details

Item
Stirring Bar Retriever
Color
Red
Coating
PTFE
Material
Alnico
Product Type
Stirring Bar Retriever
Autoclavable
Yes

Description

Stirring Bar Retriever, Material Alnico, Product Type Stirring Bar Retriever, Diameter - Metric 12.5 mm, Overall Length - Metric 53 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Red, Coating PTFE, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.