Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Separatory Funnel Rack, 21 In.H

  • Mfr # H18964-0000

  • Zoro # G4772187


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
21 in
Color
Silver
For Use With
500/1,000 mL
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18964-0000
Zoro #
G4772187
UPC #
024140925368
Country of Origin
United States

Dimensions

Height
21 in
Width
21 in
Length
21 in
Diameter
13 3/4 in

Details

Item
Rotary Separatory Funnel Rack
Color
Silver
For Use With
500/1,000 mL
Material
Steel (Rod)
Finish
Polypropylene
Includes
Rack Only
5
21 in

Description

Item Rotary Separatory Funnel Rack, Material Steel (Rod), Finish Polypropylene, Silver, Height 21 in, Length 21 in, Width 21 in, Diameter 13 3/4 in, For Use With 500/1,000 mL, Includes Rack Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.