Round Bubble Rack, Floating, 8 Places
Mfr # F18875-0400
Zoro # G7956453
product price: $16.39
/eaKey Features
Height
2 5/8 in
Autoclavable
Yes
For Use With
Use with Beakers and Waterbaths, Will Fit a 400 mL Beaker
Color
Clear
Material
PMP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F18875-0400
Zoro #
G7956453
UPC #
-
Country of Origin
United States
Dimensions
Height
2 5/8 in
Tube Size
7/16 in
Overall Height
2 5/8 in
Compartment Length
3/8 in
Overall Diameter
2 5/8 in
Compartment Width
3/8 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
Use with Beakers and Waterbaths, Will Fit a 400 mL Beaker
Color
Clear
Material
PMP
Number of Compartments
8
Product Type
Test Tube Rack
Total Holding Capacity
(8) Places
Compatible Product Type
Microcentrifuge Tubes, Water Baths
Description
Item Tube Rack, Number of Compartments 8, Autoclavable Yes, Material PMP, Clear, Height 2 5/8 in, For Use With Use with Beakers and Waterbaths, Will Fit a 400 mL Beaker, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.