Round Rack, No-Wire, 20mm, White
Mfr # F18741-0020
Zoro # G8082042
product price: $35.79
/eaKey Features
Height
2 51/64 in
Autoclavable
Yes
For Use With
Use in Desiccators, Round Ice Buckets, and Beakers, Will Fit a Vessel with a Diameter of 15.5cm and Greater
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F18741-0020
Zoro #
G8082042
UPC #
-
Country of Origin
United States
Dimensions
Height
2 51/64 in
Overall Height
2 3/4 in
Tube Size
16 to 20 mm
Compartment Length
3/4 in
Compartment Width
3/4 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
Use in Desiccators, Round Ice Buckets, and Beakers, Will Fit a Vessel with a Diameter of 15.5cm and Greater
Color
White
Material
Polypropylene
Number of Compartments
24
Product Type
Test Tube Rack
Compatible Product Type
Beakers, Desiccators
Total Holding Capacity
(24) Places
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Polypropylene, White, Height 2 51/64 in, For Use With Use in Desiccators, Round Ice Buckets, and Beakers, Will Fit a Vessel with a Diameter of 15.5cm and Greater, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.