Zoro Homepage

Safety Shield, 15 In H

  • Mfr # F24966-0002

  • Zoro # G7836586


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Visor Color
Transparent
Material
Plexiglas
Visor Material
Clear Acrylic
For Use With
Mfr. No. F24966-0005, F24966-0006, F24966-0007, For Island Benches with 96.5cm (38") Articulating Arm
Visor Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24966-0002
Zoro #
G7836586
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
1/8"
Visor Height
15"
Visor Width
12 in
Length
15"
Overall Width
12 in
Overall Height
15 in
Overall Length
12 in

Details

Item
Splash Shield
Visor Color
Transparent
Material
Plexiglas
Visor Material
Clear Acrylic
For Use With
Mfr. No. F24966-0005, F24966-0006, F24966-0007, For Island Benches with 96.5cm (38") Articulating Arm
Features
All Shields move Side-to-Side as well as Up and Down; Articulating Arm
Includes
Includes a 38" Reticulating Arm
Type
Clear

Description

Splash ShieldVisor Color TransparentVisor Material Plexiglas, Visor Height 15 In., Visor Width 12 In., Visor Thickness 1/8 In., For Use With Mfr. No. F24966-0005, F24966-0006, F24966-0007Includes Includes a 38 In. Reticulating Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.