Zoro Homepage

Sampler Spoon, 3 Teaspoon, PK12

  • Mfr # F36726-0000

  • Zoro # G4768364


product price: $20.89
/pk 12, $1.74/ea

Key Features

Color
White
Material
Non-Sterile Polypropylene
Type
Long Handle Spoon
Overall Length
7 in, 17.8 cm
Features
Long handle minimizes potential contact with sampled materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36726-0000
Zoro #
G4768364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in, 17.8 cm
Overall Width
1 9/16 in, 4 cm

Details

Item
Sampling Spoon
Color
White
Material
Non-Sterile Polypropylene
Type
Long Handle Spoon
Features
Long handle minimizes potential contact with sampled materials
Capacity
14.79 mL/3 tsp

Description

Sampling Spoon, Material Non-Sterile Polypropylene, Color White, Features Long handle minimizes potential contact with sampled materials, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.