Zoro Homepage

SAMPLER TAPERED PLUG

  • Mfr # H37826-0000

  • Zoro # G4658726


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless
Features
Sharp End Punctures a Bag or Box to Retrieve Samples, 2-3/4" Handle
Length (In.)
7-1/2
Product Type
Tapered Plug Sampler
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H37826-0000
Zoro #
G4658726
UPC #
024140452796
Country of Origin
United States

Dimensions

Length (In.)
7-1/2
Overall Length
7 1/2 in

Details

Item
Tapered Plug Sampler
Material of Construction
Stainless
Features
Sharp End Punctures a Bag or Box to Retrieve Samples, 2-3/4" Handle
Product Type
Tapered Plug Sampler
Material
Stainless Steel

Description

Tapered Plug Sampler, Length (In.) 7-1/2, Material of Construction Stainless, Features Sharp End Punctures a Bag or Box to Retrieve Samples, 2-3/4 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.