Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36902-0005
Zoro #
G4775696
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20.5 cm/8 1/16 in
Handle Length
12.7 cm/5 in
Overall Width
4.1 cm/1 5/8 in
Bowl Size
7.8 cm x 4.1 cm x 2.9 cm/3 1/6 in x 1 5/8 in x 1 1/8 in
Details
Item
Metal/X-ray Detectable Sampling Scoop
Color
Black
Capacity
60 mL /2 oz
Material
Proprietary Polystyrene
Meets/Exceeds
FDA Requirements for Direct Contact with Food, Drug and Cosmetics
Type
Sterile, Metal and X-ray Detectable ScoopU.S. Patent 6,915,712 B1
Features
Sterile, Metal and X-Ray detectable, Long handle increases distance between hand and sample, Individually packaged, Sterilized by Gamma Irradiation, Lot Stamped, Shipped with Certificate of Processing for Sterilization
Description
Metal/X-ray Detectable Sampling Scoop, Material Proprietary Polystyrene, Color Black, Features Sterile, Metal and X-Ray detectable, Long handle increases distance between hand and sample, Individually packaged, Sterilized by Gamma Irradiation, Lot Stamped, Shipped with Certificate of Processing for Sterilization, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.