Zoro Homepage

Scoop, Poly, 250 ml, Bel-Art, PK12

  • Mfr # F36753-0000

  • Zoro # G4067411


product price: $39.19
/pk 12, $3.27/ea

Key Features

Color
Translucent
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
7 1/2 in, 19.1 cm
Features
Flat bottom keeps scoops upright, May also be used as weighing boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36753-0000
Zoro #
G4067411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in, 19.1 cm
Bowl Size
13.5 cm x 5.4 cm x 4.9 cm/5 5/16 in x 2 1/8 in x 1 5/16 in
Overall Width
2 1/8 in, 5.4 cm
Handle Length
2.19 in, 56 mm

Details

Item
Sampling Scoop
Color
Translucent
Material
Polypropylene
Type
Polypropylene Scoop
Features
Flat bottom keeps scoops upright, May also be used as weighing boats
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Capacity
250 mL/8 oz

Description

Sampling Scoop, Material Polypropylene, Color Translucent, Features Flat bottom keeps scoops upright, May also be used as weighing boats, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.