Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop, Polypropylene, 100mL, PK12

  • Mfr # F36750-0000

  • Zoro # G3959925


product price: $38.89
/pk 12, $3.24/ea

Key Features

Color
Translucent
Material
Polypropylene
Type
Polypropylene Scoop
Overall Length
8 1/16 in, 22.1 cm
Features
Flat bottom keeps scoops upright, May be used as weighing boats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36750-0000
Zoro #
G3959925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 22.1 cm
Overall Width
2 in, 5.1 cm
Bowl Size
9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in
Handle Length
127 mm, 5 in

Details

Item
Sampling Scoop
Color
Translucent
Material
Polypropylene
Type
Polypropylene Scoop
Features
Flat bottom keeps scoops upright, May be used as weighing boats
Meets/Exceeds
FDA Regulations Governing Food Contact
Capacity
125 mL/4 oz

Description

Sampling Scoop, Material Polypropylene, Color Translucent, Features Flat bottom keeps scoops upright, May be used as weighing boats, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.