Self-Adhesive Waste Bag, 12x16 in, PK50
Mfr # F13174-1012
Zoro # G8427745
product price: $41.39
/pk 50, $0.83/eaKey Features
Capacity
3 lb
Length
16 in
Width
12 in
Thickness
10 mil
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F13174-1012
Zoro #
G8427745
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Width
12 in
Thickness
10 mil
Overall Width
12 in
Overall Height
16 in
Details
Item
Waste Bag
Capacity
3 lb
Material
HDPE
Includes
Self-Adhesive Strip
Standards and Approvals
Pass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclave at a maximum of 135 Degrees C
Product Type
Waste Bag
Legend
Disposal Bag
Standards
ASTM
Sterile/Non-Sterile
Non-Sterile
Closure Type
Adhesive
Autoclavable
Yes
Bags per Roll/Pack
50
Color
White
Description
Waste Bag, Thickness 10 mil, Color White, Material HDPE, Overall Height 16 in, Product Type Waste Bag, Overall Width 12 in, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Legend Disposal Bag, Closure Type Adhesive, Bags per Roll/Pack 50, Standards ASTM, Includes Self-Adhesive Strip, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.