Zoro Homepage

Serrated Jaw Clamp, 1/32 In, PK12

  • Mfr # F18218-0000

  • Zoro # G4667941


product price: $25.15
/pk 12, $2.10/ea

Key Features

Type - Clamp, Stand, Support
Flask
Item - Clamp, Stand, Support
Clamp
Length
2.31 in
Diameter
0.31 in
Max. Jaw Opening
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18218-0000
Zoro #
G4667941
UPC #
-
Country of Origin
Denmark

Dimensions

Length
2.31 in
Diameter
0.31 in
Clamp Diameter
1/2 in
Overall Length
2 3/8 in

Details

Type - Clamp, Stand, Support
Flask
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3.75 in
Material
Nickel Plated Zinc
Item
Erlenmeyer Flask Clamp
Includes
Mounting Screws
Product Type
Tubing Clamp
Clamp Material
Plastic
Maximum Jaw Opening
3 3/4 in
Compatible Product Type
Tubing
Minimum Jaw Opening
1/4 in
Includes Mounting Hardware
Mounting Hardware Included

Description

Flask, Clamp, Length 2.31 in, Diameter 0.31 in, Max. Jaw Opening 3.75 in, Material Nickel Plated Zinc, Includes Mounting Screws, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.