Snap Cap Container, 26mLm, PK144
Mfr # F17575-0007
Zoro # G8174871
product price: $88.69
/pk 144, $0.62/ea
Free Shipping & Returns
Key Features
Material
Polyethylene (Cap), Polystyrene (Body)
Height
1.97 in
Color
Clear
Capacity
26 mL
Cap Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F17575-0007
Zoro #
G8174871
UPC #
-
Country of Origin
United States
Dimensions
Height
1.97 in
Overall Height
2 in
Details
Item
Snap Cap Container
Material
Polyethylene (Cap), Polystyrene (Body)
Color
Clear
Capacity
26 mL
Cap Material
Polyethylene
Body Material
Polystyrene
Includes
Polyethylene Snap-On Caps
Product Type
Snap Cap Styrene Vials
Features
Can Be Used at Temperatures from -20 to 70 Degrees C (-4 to 158 Degrees F)
Description
Snap Cap Container, Material Polyethylene (Cap), Polystyrene (Body), Capacity 26 mL, Height 1.97 in, Color Clear, Body Material Polystyrene, Cap Material Polyethylene, Includes Polyethylene Snap-On Caps, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.