Zoro Homepage

Space Saver Vacuum Desiccator, 19.7cm ID

  • Mfr # F42020-0000

  • Zoro # G4673182


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type - Lab Desiccators
Vacuum Desiccator
Overall Height
10 1/4 in
Inside Dia.
7 12/25 in
Number of Shelves
1
Clearance Above Plate
6.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42020-0000
Zoro #
G4673182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Inside Dia.
7 12/25 in
Plate Height
4-3/8 in
Inside Height
8 1/4 in
Inside Width
5 1/2 in
Plate Diameter
7 1/2 in
Overall Diameter
9 1/8 in

Details

Item
Vacuum Desiccator
Type - Lab Desiccators
Vacuum Desiccator
Number of Shelves
1
Clearance Above Plate
6.19 in
Lab Desiccator Material
Polycarbonate, Polypropylene
Capacity
0.2 cu ft
Color
Clear
Material of Construction
Polycarbonate (Upper Section), Polypropylene (Lower Section)
Includes
Lid
Material
Polycarbonate
Type
Vacuum Desiccator
Includes Adjustable Shelves
Fixed
Shape
Round
Includes Vacuum Hookup
Vacuum Compatible

Description

Vacuum Desiccator, Type Vacuum Desiccator, Overall Height 10 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 7 12/25 in, Number of Shelves 1, Clearance Above Plate 6.19 in, Plate Height 4-3/8 in, Lab Desiccator Material Polycarbonate, Polypropylene, Color Clear, Inside Height 8 1/4 in, Inside Width 5 1/2 in, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.