Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, Sterile, Polystyrene, PK100

  • Mfr # H36930-0000

  • Zoro # G4203482


product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Type
Sterile Sampling Spatula
Overall Length
9 in, 22.9 cm
Meets/Exceeds
FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36930-0000
Zoro #
G4203482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in, 22.9 cm
Handle Length
76 mm, 3 in
Blade Length - Imperial
6 in
Overall Length - Imperial
9 in
Handle Length - Imperial
3 in

Details

Item
V-Shaped Spatula
Color
White
Material
Polystyrene
Type
Sterile Sampling Spatula
Meets/Exceeds
FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact
Standards
FDA Grade Material
Product Type
V-Shaped Spatula
Sterile/Non-Sterile
Sterile
Capacity - Metric
15 mL
Capacity - Imperial
0.5 fl oz
Sterilization Method
Gamma Irradiation
Autoclavable
No

Description

This Spatula is the perfect tool for handling small quantities of material. It is made of sterile polystyrene, which ensures that it will not transfer germs to your samples. The Spatula has a handle length of 7.6 cm and overall length of 9 in.. This disposable scoop comes in a pack of 100 units. With its V-shape design, this white spatula is ideal for sampling purposes. This Sterile Sampling Spatula by SP Scienceware will ensure that you do not contaminate your samples while working with them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.