Zoro Homepage

Spill Containment Tray, Autoclavable

  • Mfr # F18905-0001

  • Zoro # G8454327


product price: $62.39
/ea

Key Features

Material
Polypropylene
Height
2 7/8 in
Overall Width
5 1/4 in
Color
Translucent
Holds
17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18905-0001
Zoro #
G8454327
UPC #
-
Country of Origin
United States

Dimensions

Height
2 7/8 in
Overall Width
5 1/4 in
Length
9 1/8 in
Dia.
Hole Diameter in Spill Grid 0.47 in
Overall Length
9 1/8 in
Overall Diameter
1/2 in

Details

Item
Microcentrifuge Tube Tray
Material
Polypropylene
Color
Translucent
Holds
17 oz
Number of Slots
50
5
5 1/4 in
Industry Type
Healthcare
Includes
Spill Grid/Surface That Sits Within Tray and Allows Spill to Enter Tray
Type
Autoclavable
For Use With
Capture hazardous chemical and containment spills when transferring from one vessel to another.
Product Type
Microcentrifuge Tube Tray

Description

Spill Containment Tray, Autoclavable, Holds 17 oz., Number of Slots 50, Height 2-7/8 In., Width 5-1/4 In., Length 9-1/8 In., Dia. Hole Diameter in Spill Grid 0.47 In., Material Polypropylene, Color Translucent, For Use With Capture hazardous chemical and containment spills when transferring from one vessel to another., Includes Spill Grid/Surface That Sits Within Tray and Allows Spill to Enter Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.