Zoro Homepage

SPINBAR, PYREX, STIRRNG BAR, ROUND, 1/2X3/8

  • Mfr # F37101-0012

  • Zoro # G4661097


product price: $35.39
/ea

Key Features

Material
Alnico
Color
Clear
Coating
Pyrex
Size
1/2 in x 3/8 in
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37101-0012
Zoro #
G4661097
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in x 3/8 in
Overall Length - Metric
12.7 mm
Diameter - Metric
9.5 mm

Details

Material
Alnico
Color
Clear
Coating
Pyrex
Item
Stirring Bar
Shape
Cylindrical
Features
Completely Smooth Surface Offers Zero Absorption
Standards
ISO 9001:2015, SGS Certification
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 12.7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards ISO 9001:2015, SGS Certification, Coating Pyrex, Features Completely Smooth Surface Offers Zero Absorption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.