SPINBAR, RARE EARTH, OCTAGON, 1X3/8
Mfr # F37102-0138
Zoro # G4698294
product price: $20.89
/eaKey Features
Shape
Octagon
Material
Samarium Cobalt
Size
1 in x 3/8 in
Coating
PTFE
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37102-0138
Zoro #
G4698294
UPC #
-
Country of Origin
United States
Dimensions
Size
1 in x 3/8 in
Overall Length - Metric
25.4 mm
Diameter - Metric
9.5 mm
Details
Item
Stirring Bar
Shape
Octagon
Material
Samarium Cobalt
Coating
PTFE
Color
Green
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Features
Stronger Coupling with the Drive Magnet Keeps the Stirring Bar Centered and Rotating Effectively
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Samarium Cobalt, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Green, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Stronger Coupling with the Drive Magnet Keeps the Stirring Bar Centered and Rotating Effectively
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.