Zoro Homepage

SPINBAR RESTRAINER

  • Mfr # F37786-1000

  • Zoro # G4664186


product price: $17.49
/ea

Key Features

Material
Polystyrene
Overall Width
3 in
Overall Length
3 in
Product Type
Spinbar Magnetic Stirring Bar Restrainer
Hold Capacity
Magnetic Stirring Bars Up to 80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37786-1000
Zoro #
G4664186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in

Details

Item
Spinbar Restrainer
Material
Polystyrene
Product Type
Spinbar Magnetic Stirring Bar Restrainer
Hold Capacity
Magnetic Stirring Bars Up to 80 mm

Description

Spinbar Restrainer, Material Polystyrene, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.