Zoro Homepage

SPINBAR, STIR BAR, EGGSHAPE, 3/8X3/16

  • Mfr # F37130-0038

  • Zoro # G4722627


product price: $11.19
/ea

Key Features

Coating
PTFE
Size
3/8 in x 3/16 in
Color
White
Shape
Egg
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37130-0038
Zoro #
G4722627
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in x 3/16 in
Overall Length - Metric
9.5 mm
Diameter - Metric
4.7 mm

Details

Coating
PTFE
Item
Stirring Bar
Color
White
Shape
Egg
Material
Alnico
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
For Use With
Containers, Flasks, Round Bottom Vessels
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 4.7 mm, Overall Length - Metric 9.5 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.