SPINBAR, STIR BAR, POLYGON /RING, 20 X 6MM
Mfr # F37122-0020
Zoro # G4705215
product price: $7.49
/eaKey Features
Shape
Octagon
Size
20 mm x 6 mm
Color
White
Material
Alnico
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37122-0020
Zoro #
G4705215
UPC #
-
Country of Origin
United States
Dimensions
Size
20 mm x 6 mm
Overall Length - Metric
20 mm
Diameter - Metric
6 mm
Details
Shape
Octagon
Color
White
Material
Alnico
Item
Stirring Bar
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Center Molded Pivot Ring Minimizes the Contact Area Between the Bar and the Vessel Reduces Friction and Chattering
For Use With
Vessels
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 6 mm, Overall Length - Metric 20 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Center Molded Pivot Ring Minimizes the Contact Area Between the Bar and the Vessel Reduces Friction and Chattering, For Use With Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.