Zoro Homepage

SPINBAR, STIR BAR, POLYGON /RING, 40 X 8MM

  • Mfr # F37122-0040

  • Zoro # G4687751


product price: $8.99
/ea

Key Features

Color
White
Coating
PTFE
Material
Alnico
Shape
Octagon
Size
40 mm x 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37122-0040
Zoro #
G4687751
UPC #
-
Country of Origin
United States

Dimensions

Size
40 mm x 8 mm
Diameter - Metric
8 mm
Overall Length - Metric
40 mm

Details

Color
White
Item
Stirring Bar
Coating
PTFE
Material
Alnico
Shape
Octagon
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
Center Molded Pivot Ring Minimizes the Contact Area Between the Bar and the Vessel Reduces Friction and Chattering
For Use With
Vessels
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 40 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Center Molded Pivot Ring Minimizes the Contact Area Between the Bar and the Vessel Reduces Friction and Chattering, For Use With Vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.