SPINBAR, STIR BAR, PTFE, EGGSHAPE, 3/4X3/8
Mfr # F37130-0034
Zoro # G4723162
product price: $13.29
/eaKey Features
Size
3/4 in x 3/8 in
Material
Alnico
Color
White
Shape
Egg
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F37130-0034
Zoro #
G4723162
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4 in x 3/8 in
Diameter - Metric
9.5 mm
Overall Length - Metric
19.1 mm
Details
Item
Stirring Bar
Material
Alnico
Color
White
Shape
Egg
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
For Use With
Containers, Flasks, Round Bottom Vessels
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.5 mm, Overall Length - Metric 19.1 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.