SPINBAR, STIR BAR, PTFE, EGGSHAPE, 5/8X1/4
Mfr # F37130-0058
Zoro # G4728123
product price: $12.99
/eaKey Features
Coating
PTFE
Shape
Egg
Color
White
Size
5/8 in x 1/4 in
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37130-0058
Zoro #
G4728123
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8 in x 1/4 in
Diameter - Metric
6.35 mm
Overall Length - Metric
15.9 mm
Details
Coating
PTFE
Shape
Egg
Item
Stirring Bar
Color
White
Material
Alnico
For Use With
Containers, Flasks, Round Bottom Vessels
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 6.35 mm, Overall Length - Metric 15.9 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.