SPINBAR, STIR BAR, PTFE, OCT, BLUE, 3X1/2
Mfr # F37109-0033
Zoro # G4639083
product price: $33.99
/eaKey Features
Size
3 in x 1/2 in
Material
Alnico
Color
Blue
Shape
Octagon
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37109-0033
Zoro #
G4639083
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in x 1/2 in
Overall Length - Metric
76.2 mm
Diameter - Metric
12.7 mm
Details
Material
Alnico
Item
Stirring Bar
Color
Blue
Shape
Octagon
Coating
PTFE
Features
Pivot Ring Aids in Reducing Friction and Chattering
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 12.7 mm, Overall Length - Metric 76.2 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Blue, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Pivot Ring Aids in Reducing Friction and Chattering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.