SPINBAR, STIRRING BAR, PTFE, 2X7/8
Mfr # F37174-0000
Zoro # G4654754
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Coating
PTFE
Size
2 in x 7/8 in
Material
PTFE
Shape
Octagon
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37174-0000
Zoro #
G4654754
UPC #
-
Country of Origin
United States
Dimensions
Size
2 in x 7/8 in
Overall Length - Metric
50 mm
Diameter - Metric
21 mm
Details
Coating
PTFE
Material
PTFE
Item
Stirring Bar
Shape
Octagon
Color
Green
For Use With
Vessels
Standards
FDA Compliant, ISO 9001:2015, SGS Certification
Features
Provides Excellent Surface Area and Generates Strong Turbulence So Liquids are Thoroughly Mixed
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 21 mm, Overall Length - Metric 50 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Green, Standards FDA Compliant, ISO 9001:2015, SGS Certification, Coating PTFE, Features Provides Excellent Surface Area and Generates Strong Turbulence So Liquids are Thoroughly Mixed, For Use With Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.